5/16in x 8ft Long Shank J Hook Tow Chain w. RTJ Cluster & Grab Hook, 4PK

  • Mfr # CH5168-J-RTJx4

  • Zoro # G516494086


product price:  $222.89
/pk 4, $55.72/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH5168-J-RTJx4
Zoro #
G516494086
UPC #
840223628724
Country of Origin
India

Details

Material
Steel
Color
Gold Chromate

Description

Pack Size: 4 Pack Working Load Limit: 4,700 lbs. Capacity: 18,800 lbs. Chain Length: 8 Feet J Hook Length: 15 in End Fitting: 15 in J Hook on one end and RTJ Cluster and Grab Hook on the other. Note: Ratings are governed by the National Association of Chain Manufacturers NACM. This tow chain is ideal for the auto towing, transport, and wrecking industry. You can tow or tie down any vehicle, large or small with the versatile hooks on this chain assembly. The large J Hook is wide enough to fit over Super Duty axles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.