Shop MYTEE PRODUCTS
See all product information
Create Account
55 Gallon Drum Dolly 1000lbs WLL, Trash Can Dolly w/4 Swivel Casters Wheel
- Mfr # DRUM-DOLLY
- Zoro # G025022503
product price:Â
$
86.99
/ea
Key Features
Material
Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRUM-DOLLY
- Zoro #
- G025022503
- UPC #
- 199145009594
- Country of Origin
- India
- Material
- Steel
- Color
- Red
Description
Our drum dolly is designed to provide smooth movement of the 23in diameter drums and can carry loads of 55-gallon drums. Know more about our 55-gallon drum dolly below and explore how you can enhance the ease of transporting heavy drums: Size & Compatibility: The drum dolly has an overall height of 6 1/2in to ensure better stability of drums during transportation. The base of the drum dolly can be for drums with a diameter of 23in and prevent their movement and tipping. This drum dolly is specially designed for 55-gallon drums and is versatile enough to support drums carrying liquids, powders, or solids and reduce the risks of spills. Steel Base Support: The drum cart is built with a strong steel frame which helps it to provide durability and load-bearing capacity. It can support the significant weight of filled drums. The steel base is designed to resist deformation under heavy use and is often powder-coated to prevent corrosion, making it for demanding environments. 4 Castors: The dolly is equipped with four swivel castors to offer smooth maneuverability across different surfaces. The wheels are typically made of durable steel material, enabling easy navigation in tight spaces. Prevents Accidents & Spills: Our steel-framed drum dolly helps to prevent tipping during movements. The low height of the drum cart helps to ensure that the heavy drums remain secure even in tight spaces. The design of the dolly helps to reduce the risks of spills and accidents, protect workers, and reduce material loss. Move Full Barrels with Ease: The 360-degree moveable swivel castors enable the user to transport drums without strain. How to Use It? At first, make sure that the drum dolly, castors, and mounting hardware are intact and undamaged. Securely fasten all four swivel castors to the dolly base using the provided tools or bolts. Verify that the dolly is level and the castors move freely. Safety Considerations Never exceed the maximum load of 1,000 lbs or 200 liters to avoid structural failure. Do not attempt to transport multiple drums unless designed for that purpose. Use both hands when pushing or pulling the dolly, especially on inclines or uneven surfaces. Operate on flat, stable surfaces to reduce the risk of caster jams or tipping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.