5/8in 3.25 Tons Anchor Shackle Forged Carbon Steel & Alloy Screw Pin, 20PK

  • Mfr # SHACKLE-ANCHOR-SP-58x20
  • Zoro # G316250226
product price: 
$
124.09
/pk of 20, $6.20/ea
Free Shipping & Returns

Key Features

Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHACKLE-ANCHOR-SP-58x20
Zoro #
G316250226
UPC #
840223627598
Country of Origin
China

Details

Color
Red

Description

Pack Size: 20 PackShackle Type: Anchor ShackleMaterial: Forged Carbon SteelBolt or Pin Type: Alloy Screw PinSize: 5/8inWorking Load Limit: 3.25 Tons 6,500 lbsDouble Rust Protection with an Electro Plated Galvanized Metal coating first and then the shackle is Finished with a Powder coating. This will ensure if the Powder Coating chips off, the shackle will not rust.In the Electro plated Galvanized Metal there is a layer of Zinc Oxide. This helps to protect the shackle from the elements and the corrosion that could happen, ensuring the shackle will not rust.Superior Design for the strength needed for all your Rigging and Towing needs.Works perfect with Slings, Tow Straps, Snatch Blocks and other needs you may have.


  • Pack Size: 20-Pack
  • Shackle Type: Anchor Shackle
  • Material: Forged Carbon Steel
  • Bolt or Pin Type: Alloy Screw Pin
  • Size: 5/8" & Working Load Limit: 3.25 Tons (6,500 lbs)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.