Shop MYTEE PRODUCTS
See all product information
Create Account
5/8in G100 Recovery Chain Adjustment w/ Foundry & Grab Hook 22600 lbs WLL Blue
- Mfr # GH58-FH-OBL-G100
- Zoro # G225022525
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH58-FH-OBL-G100
- Zoro #
- G225022525
- UPC #
- 199145081194
- Country of Origin
- China
- Color
- Blue
- Material
- Steel
Description
We brings this G100 5/8in recovery chain adjustment with a foundry hook and cradle hook on an oblong link. The combination of two different hooks with a connecting chain link gives the user security and speed in a single product. Check the other essential details of this product below: Size: The oblong link of the chain assembly has 7in inside length, and 3 7/8in inside width. The foundry hook of the assembly has a 4in throat opening, whereas the cradle grab hook's throat opening is 3/4in. Capacity & Compatibility: This rigging hardware has a working load limit of 22,600 lbs and a breaking strength of 90,400 lbs. This recovery chain adjustment with the foundry hook and grab hook is used with 5/8in grade 100 chain links. The oblong link is used for connecting to hooks or shackles, whereas the foundry hook is for anchor points with a 4in opening. Durable Construction: The chain assembly is made using a strong alloy steel material. Its surface is powder-coated for better durability and protection against corrosion from wear, weather, and chemicals. It also provides a sleek appearance to the product. Application: This foundry hook & cradle hook on oblong link is for recovery applications, such as recovering vehicles or heavy transport, where hook attachment is needed. This chain assembly is for foundries, construction, and industrial load handling, where strength, versatility, and efficiency are critical. Different Components of the Chain Assembly: Foundry Hook: A hook with a wide opening for fast, secure attachment to large load points. Useful for quickly connecting to elements like lifting lugs or bars. Grab Hook: A hook with a smaller opening designed to securely grasp a chain link. It is useful for shortening or adjusting the chain length for load tightening and stabilization in rigging and transportation. Connecting Chain Links: The central components that join the hooks and oblong link, responsible for carrying the tensile load. They are useful for ensuring the free movement of the chain assembly. Safety Points to Consider Never exceed the Working Load Limit (WLL) marked on the assembly. Check the oblong link, grab hook, foundry hook, and chain for cracks, wear, or bending. Make sure the chain sits securely in the cradle grab hook groove; avoid side-loading. Use the foundry hook only where it won't slip off the load point, as it does not have a latch. Lift or pull smoothly; never jerk or drop loads onto the hooks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.