2Pcs Recovery V Bridle Tow Strap w/Snap Hook, 15in J-Hooks, T-J Hook -3333lbs WLL, 2PK

  • Mfr # VStrap-MXB-J-TJx2
  • Zoro # G825020785
product price: 
$
219.99
/pk of 2, $110.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VStrap-MXB-J-TJx2
Zoro #
G825020785
UPC #
840223636910
Country of Origin
Cambodia

Description

Pack Size: 2 Pack Unlock unparalleled safety and reliability with our V-Bridle Straps accompanied by Cordura Sleeve and Dual Axle Straps, meticulously engineered for supreme performance in towing tasks. Here's why they're indispensable for your towing needs. Unmatched Versatility: With a 2in width and 2-stage adjustable multi-axle bridle, these straps offer unparalleled versatility, adapting effortlessly to various load sizes and configurations. Whether you're towing vehicles, these straps ensure a secure and customized fit every time. Construction: Crafted from Polyester Webbing, these straps are built to withstand the toughest conditions. The Cordura Sleeve provides additional reinforcement, safeguarding against abrasions and ensuring durability even in the harshest environments. Effortless Installation: Equipped with a 15in J Hook, 2in D-Rings, and 4in T-J Hook on each leg, these straps boast a design that facilitates and hassle-free installation. Including Snap Hooks attached to the D-rings further enhances ease of use. Maximum Length Adjustability: Featuring Axle Straps with Pear Link, these straps offer adjustable lengths of up to 36in and 48in for each leg, accommodating various vehicle sizes and configurations. High Visibility for Added Safety: Enhanced with HI Viz/ High Abrasion Green Webbing, these straps not only provide strength but also ensure high visibility, enhancing safety during towing and recovery operations, especially in low-light conditions or adverse weather. Performance: With a Working Load Limit of 3333 lbs and a Breaking Strength of 10,000 lbs, these straps offer uncompromising reliability and peace of mind, capable of handling even the most demanding towing and securing tasks with ease. Built to Last: Constructed from high-quality materials, including Q235 Steel D-Rings, 40CR Steel Hooks with Yellow Zinc Coating, and Polyester Webbing, these straps are engineered for longevity, standing the test of time and delivering consistent performance with every use. Experience the ultimate combination of safety, durability, and versatility with our V-Bridle Straps w/ Cordura Sleeve and Dual Axle Straps. Engineered to excel in demanding towing applications, these straps provide unmatched reliability every time. Invest in the best and elevate your towing capabilities today. Adjust axle straps to the desired length. Attach J-TJ Hooks to the vehicle and Snap Hooks to the D ring.

Ratings & reviews