Shop MYTEE PRODUCTS

5/8in Grade 100 Clevis Foundry Hook-WLL 8800 LBS-Blue Clevis Hook for Towing, Lifting & Rigging, 2PK

  • Mfr # FH58-G100x2
  • Zoro # G325020735

product price: 
$
330.99
/pk of 2, $165.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FH58-G100x2
Zoro #
G325020735
UPC #
199145021237
Country of Origin
Korea, Republic of

Description

Here's a 'Clevis Foundry Hook' from Our Products-a specialized lifting and rigging hook that helps handle heavy and irregularly shaped loads. The wide throat opening allows quick connection to chains, chain slings, binders, etc., to lift bulky material such as metal casting, forgings, and more. This clevis-style foundry hook is widely used in foundries, construction sites, and lifting applications, reducing accidental release risks. Learn more about reliable and secure G100 Hook below:- Exceptional Design: This meticulously crafted clevis foundry hook is made of G100 alloy steel, which has 25% higher working load limits than G80 hooks of the same size. It will provide superior strength while ensuring durability and preventing wear. The entire hook is painted, a layer that's pleasing to the eye and protects it in outdoor settings from corrosion, rust, changing weather, and environmental conditions. It's recommended to Load Capacity: This 5/8in foundry hook is designed to withstand a load capacity of 22,600 lbs, whereas its breaking strength is 90,400 lbs. It will efficiently handle heavy lifting, ensuring safety and limiting accidents. To restrict sudden failure and ensure safe lifting operations, do not exceed the mentioned working load limit. It's suggested to keep the chain sling temperature range between -40 Degrees F to 392 Degrees F, exceeding it will lead to a reduction in the working load limit. Versatile Applications: This clevis hook-style foundry hook is compatible with 5/8in G100 chains and chain slings. It's widely used across multiple industries, including foundries (in high temperatures), construction and heavy equipment handling (large beams, machinery parts, steel plates, etc.), forestry and logging (logs and tree trunks), rigging, transportation (cargo control securement, eye wire rope slings), etc. You can also connect it with lifting equipment, such as cranes, gantry cranes, forklifts, etc. Dimension Details: This clevis-style foundry hook provides a quick and secure attachment while maintaining secure load-bearing connections. Its overall length and width are 11in and 2 3/4in (inner open width is 3/4in), respectively. Lastly, the hook opening is 4in. Consider These Pointers Before Lifting Hook Usage: Inspect the condition before usage. Never exceed the working load limit. Avoid shock loads. Not for overhead lifting. Regularly inspect for signs of wear and tear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.