
5/8in Heavy Duty Bolt-On Forged D Ring 18,000 Lbs for Trailers, Trucks, 4PK
Mfr # D-Ring58-BOx4
Zoro # G216521525
product price:Â $97.84
/pk 4, $24.46/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Heavy-Duty 18 Oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-Ring58-BOx4
Zoro #
G216521525
UPC #
840223641259
Country of Origin
India
Details
Color
Black
Material
Heavy-Duty 18 Oz
Description
Pack Size: 4 Pack Increase tie-down safety with our Bolt-On 5/8 Inch Forged D-Ring. Its robust design distributes force across a large area. No welding is required for a secure installation. This versatile accessory enhances your equipment's capabilities in several ways Sturdy Design: Made of sturdy forged steel, this D-ring is long-lasting, dependable, and able to support large loads. Its sleek appearance and improved corrosion resistance are attributed to its black powder-coated finish. Bolt-On D-Ring Efficiency: Bolt-On 5/8 Inch Forged D-Ring distributes the pull across the entire mounting plate rather than focusing it at a single place. Its bolt-on form eliminates the need to weld, making it ideal for flat surfaces where welding is not an option. Performance Assurance: With a working load limit of 6000 lbs and a breaking strength of 18,000 lbs, our Bolt-On 5/8 Inch Forged D-Ring provides dependable and safe tie-down and securing solutions. Easy Installation: Its bolt-on design makes installation hassle-free, eliminating the need for welding equipment. Simply attach it to flat surfaces, and you're ready to go. Mounting hardware and back support bars are included for added convenience. Safety First: Despite the D-ring's remarkable strength, it's crucial to follow safety precautions. It's important to make sure correct mounting and abide by given weight limitations, as it is not recommended for overhead use or lifting. Anchor Point Efficiency: It serves as an anchor point as well, providing secure attachment for various loads and equipment. Our Bolt-On 5/8 Inch Forged D-Ring provides strength, dependability, and safety for all of your hauling, fastening, and tie-down needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.