5/8in x 100ft Heavy Duty Black Nylon Air Brake Hoses J844 Series - DOT & SAE Approved

  • Mfr # MP-ABT-1930-01-T100

  • Zoro # G616277732


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP-ABT-1930-01-T100
Zoro #
G616277732
UPC #
-
Country of Origin
China

Details

Color
Black

Description

SIZE: SAE J844 Air Brake Tubing5/8in x 100ft Black Trailer Nylon Line Hose DOT Approved. Nominal O.D.: 5/8in, Nominal Wall:0.092inDURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40° F up to 200° F thats -40 degrees celsius to over 93 degrees celsius.RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL.SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion.VARIETY: This Air Brake Tubing is 100-feet long. It comes in a variety of colors as well.DOT COMPLIANT: Meets or exceeds SAEJ844 Type A- non-reinforced & Type B – reinforced. Air Brake Tubing indentified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. NOTE: SAE does not recognize 1/8, 5/32 or 3/16 O.D. tubing for use with air brake systems


  • Size: 5/8" x 100' Black Tubing
  • Outer Diameter: 5/8" (Tolerance: ±0.13 mm)
  • Inner Diameter: 1/2" ; Wall Thickness: 1/8" (Tolerance: ±0.13 mm)
  • Minimum Burst Pressure at 24°C: 6.2-MPa
  • Meets or exceeds SAEJ844 (Type A - non-reinforced & Type B - reinforced) ; Meets or exceeds DOT requirements for use with compression fittings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.