Zoro Homepage

5/8in x 5ft Sea Shipping Container Loading Chain Bridle G100, V-Chain, Storage

  • Mfr # CNT-CB-585-G100

  • Zoro # G416494056


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
G100 Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-CB-585-G100
Zoro #
G416494056
UPC #
840223696433
Country of Origin
China

Details

Color
Blue
Material
G100 Alloy Steel

Description

Safely move and handle loading containers with our 5/8 in x 5ft Sea Shipping Container Loading Chain Bridle of G100. The bridle is meticulously engineered to safely lift shipping containers onto ships, trucks, or other transport vehicleswithout damage. Each part of the bridle, including oblong master links, grab hooks, container links, and container hooks, is for proper handling/movement of shipping containers during transportation or loading/unloading operations. Explore detailed specifications below. Key Components of Chain Bridle Chains: The bridle includes two chains of high strength that are designed to handle massive weight. The size is 5/8 in and the length is 5ft. The chains are connected to the oblong master link via the connector coupling. Oblong Master Link: The central link of 1-5/16 in connects the two chains and grab hooks together. It evenly distributes the weight across all the chains and is the focal point for lifting. Grab Hooks: Two 5/8 in grab hooks with connector couplings are connected to the oblong master link. It will latch on the shipping containers, ensuring secure attachment. These hooks will help adjust the length of the chain. If you have a loose chain anywhere, tighten it around the hooks. Container Hooks: We have added two yellow container hooks for secure attachment with the shipping containers bottom/top corner castings. It will efficiently fit into the castings, ensuring secure attachment and container transportation. Robust Construction: The entire loading chain bridle is constructed from G100 alloy steel for maximum load-bearing capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.