
5Ft Black Powder Coated Bolt-On Vertical E Track Rail for Trailers & Trucks, 8PK
Mfr # ETKV5-BLKx8
Zoro # G022786057
product price: $186.99
/pk 8, $23.37/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETKV5-BLKx8
Zoro #
G022786057
UPC #
840223682955
Country of Origin
India
Description
We introduce a 5 ft Black Powder Coated Vertical E-Track Rail for Trailers that will enable you to secure loads and heavy equipment in a wide variety of vehicles (enclosed). It has multiple tie points, allowing you to connect various e-track accessories. You can mount these e-track rails on the vehicle’s walls and floors, enabling you to secure cargo and prevent them from shifting or falling during transit. The e-track will not rust or corrode in different environments, ensuring longevity and reliability. Dimension Details: The length of this vertical e-track rail is 5 feet with a width of 5-1/4 in and a slot length of 2-3/8 in that goes from top to bottom. The track is compatible with all straps (sold separately), allowing you to maximize the load capacity in trailers, vans, and trucks. It has multiple anchor points. Sturdy Material: We have constructed a trailer tie-down track from ASTM A653 Grade 50 steel with a tensile strength of 50 KSI. This ensures the great load-bearing capacity to support heavy cargo without deforming or falling. It has a thickness of 12 gauge and is constructed from a hot rolling process that increases its toughness and durability. Additionally, the steel is HD galvanized (G60) and black-powder coated which offers protection against rust and corrosion. Thus, making it suitable for various environments. Design: It has a horizontal design with multiple anchor points that offer compatibility with a wide range of E-track accessories, including straps, hooks, and tie-downs. Thus, allowing you to reconfigure your storage space as per the need. You can mount these on various surfaces, such as floors, walls, ceilings of trailers, shipping containers, etc., supporting a wide range of cargo. It has pre-drilled holes for easy installation using screws or bolts. Hassle-Free Installation: As mentioned, our vertical tie-down track has pre-drilled holes that you can mount on various surfaces with screws or bolts. You can install these in minutes. Here fts the process:- Choose the place you want to mount this track-always prefer an even surface (best to use the lever to ensure a straight angle). Bolt the rail on the surface, and utilize the pre-drilled holes for drilling and mounting. Voila, the rail is ready for use. Usage Tips: Consider these usage tips when using a 5 ft horizontal e-track:- Mount these on the structurally sound part of the trailer. Regularly inspect for signs of wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.