Shop MYTEE PRODUCTS
Create Account
5in Heavy Duty Barrel Gate Hinge Weld-On Black Powder Coat 450 lb Cap, 10PK
- Mfr # DTR-HINGES-051-TRx10
- Zoro # G325021770
product price:Â
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTR-HINGES-051-TRx10
- Zoro #
- G325021770
- UPC #
- 199145081408
- Country of Origin
- China
Description
Get this 5in Heavy Duty Gate Hinge with Weld-On Installation for heavy-duty gate and trailer support. This 5in barrel hinge is ideal for swing doors, trailer ramps, metal driveway gates, and other heavy-duty applications exposed to constant use, heavy loads, and outdoor weather. Find more information on this steel hinge with black powder coating below: Size: This heavy-duty gate hinge is 5in long and 1in wide, which makes it ideal for industrial applications such as trailer ramps, warehouse doors, and other similar applications. Durable Construction: The hinge is made using high-strength steel, capable of supporting up to 450 lbs. Its barrel hinge design has a cylindrical body and a central pivot pin that allows a smooth swinging motion. The hinge is coated with black powder coating, protecting against rust, corrosion, and harsh environmental conditions. The steel material ensures the hinge is strong, durable, and long-lasting for both residential and industrial applications. Application: This 5in barrel hinge is particularly useful for residential gates, such as heavy driveway or garden gates. This hinge is also ideal for commercial and industrial applications, like with trailer ramps, warehouse swing doors, and other large metal gates. The automotive and fleet usage of this product includes semi-truck doors, trailers, or towing equipment requiring durable hinge support. Inclusion: The product includes the following components: Barrel Hinge Body: Cylindrical steel body that houses the hinge pin. Pin: Acts as the pivot point for the swinging door or gate. Thick Back Plates: Extra-thick mounting plates provide secure weld-on attachment and stability. Grease Fitting Nipple: Maintains smooth operation by lubricating internal contact points, reducing wear, and extending the hinge's lifespan. Find our grease guns for lubricating grease fittings. How to Use It: Clean and grind the metal areas where you want to weld the hinge to ensure strong adhesion. Place one half of the hinge on the stationary frame and the other half on the gate or moving panel. Use small tack welds to temporarily hold the hinge in place and test the door or gate alignment. Once alignment is verified, apply continuous weld beads for secure, permanent installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.