5Pk DOT Brass Push to Connect Fitting Elbow 1/4in Tube ODx3/8in NPT Air Line Male
- Mfr # MP-ABF-ELBOW1438
- Zoro # G925021125
product price:Â
$
23.35
/ea
Key Features
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABF-ELBOW1438
- Zoro #
- G925021125
- UPC #
- 840223603561
- Country of Origin
- China
- Material
- Brass
Description
DOT Air Brake Fitting Male Elbow Push To Connect Material: Brass Tube Size: 1/4in Tube Size NPT: 3/8in Replaces Tectran Part Number: PL1315-6B Pack Size: (Set of 5 pcs) D.O.T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571.106 Fittings comply with worldwide Standard and Legislation, including SAE J1131inHot Pull" requirements. Operating temperatures from -40 Degrees F to +230 Degrees F Operating pressure from 0 to 250 psi.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.