5th Wheel King Pin Lock Heavy Duty Powder Coated Iron w/ Handle, 4PK

  • Mfr # MP-KPL-HDLx4

  • Zoro # G522785949


product price:  $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-KPL-HDLx4
Zoro #
G522785949
UPC #
840223629981
Country of Origin
India

Description

Heavy Duty King Pin Lock Color: Orange Weight: 4.17 lbs Size: 5-1/5 in x 3-17/20 in x 3-7/15 in Internal Diameter: 2-9/10 Inches Heavy-Duty Cast Iron Construction: The lock fts body is crafted from heavy-duty cast iron, providing a sturdy and resilient barrier that can withstand even the most persistent attempts at unauthorized towing. Powder-Coated Finish: The surface of the lock is powder-coated, offering enhanced resistance against rust and corrosion. Its vivid orange color also boosts visibility, further discouraging theft attempts. Handle: The handle is thoughtfully designed, ensuring a comfortable grip and making the process of applying and removing the lock effortlessly. Slide Bolt Lock Mechanism: The lock has a dependable sliding bolt lock mechanism with two keys, adding an additional security layer. This construction guarantees that once engaged, the lock will stay put firmly. Prevent Unauthorized Access: Kingpin lock halts theft of big rigs or RV trailers by blocking the kingpin from linking with a 5th wheel. The trailer connection is impossible when locked, as the durable steel lock fully secures the kingpin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.