Kingpin to 2-5/16 in Gooseneck Ball Hitch Adapter w/ Rings Fit for Fifth Wheel
- Mfr # KP-GOSNK-2516-CROM
- Zoro # G222786444
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP-GOSNK-2516-CROM
- Zoro #
- G222786444
- UPC #
- 840223685154
- Country of Origin
- India
Details
- Material
- Hardened Steel
- Color
- Chrome
Description
Here’s our Chrome Kingpin to 2-5/16 ft ft Ball Hitch w/ Compensation Rings for Gooseneck Tractor or Trailer Fifth Wheel. A towing accessory that plays a vital role in connecting RVs or trucks with Gooseneck and fifth-wheel trailers. These are specifically designed for trailers and tractor fifth-wheel that work without welding or dismantling the truck chassis. Installing these hitches on the trailer will take only a few moments. Learn more about its specifications below:- Quick Installation: You can swiftly and efficiently install this chrome kingpin trailer hitch ball to a trailer/tractor fifth-wheel hitch, enabling seamless towing. It doesn ftt require any welding or soldering during installation. All you need is a trailer coupler to connect the hitch ball to the trailer. You don ftt have to worry about the disconnection as the hitch ball adapter with a 1/2 inch bolster will ensure the firm fit inside the hitch receiver. Forged Kingpin: We have forged this kingpin to the gooseneck ball adapter, enhancing its efficiency and strength. It fts a weatherproof adapter that will protect it from rust and corrosion. Thus, providing a long service life despite continuous use in changing weather and environment. Unique Design & Dimension: The gooseneck ball diameter is 2-5/16 in, including two compensation rings of 8 inches (3/16 inches thickness), a 2 in Forged Kingpin, and a 1/2 in Bolster. It can bear the force of the trailer when it is on the road. It provides a tight and rattle-free fit, enabling you to tow your fifth-wheel or gooseneck trailers efficiently. Stabilize with Compensation Rings: We have added two compensation rings with this product to ensure a tight fit, match the hitch heights (serving as spacers to adjust the kingpin height), and the angle of the hitch connection. It will ensure compatibility with adapters of slightly different sizes. It will block the extra spacing between the hitch receiver and the hitch ball adapter. Great Load Capacity: Our 2-5/16 in ball hitch with 2 in Forged Kingpin is engineered from hardened steel that handles significant weight and stress during towing. It can bear a load capacity of up to 30,000 lbs, ensuring you can easily tow the trailer or trailer. Increase its service life and better coupling by lubricating it periodically and properly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.