Shop MYTEE PRODUCTS
See all product information
Create Account
5'x12ft Clear Vinyl Tarp 24 Mil Heavy Duty Waterproof UV & Fire Resistant
- Mfr # CVT5-12
- Zoro # G525022447
product price:Â
$
84.99
/ea
Key Features
Tarp Finished Width
12 ft
Tarp Finished Length
5 ft
Tarp Material
Vinyl
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVT5-12
- Zoro #
- G525022447
- UPC #
- 199145061141
- Country of Origin
- China
- Tarp Material
- Vinyl
- Color
- Blue
Dimensions
- Tarp Finished Width
- 12 ft
- Tarp Finished Length
- 5 ft
Description
It's a 5ft wide and 12ft long tarp with clear visibility and transparency. The tarps are hand-made, but the cut size may vary from the listed size by up to 2% or 6in. This is due to fabric stretching and the manufacturing machinery. Durable Fabric: The shade tarp is crafted from vinyl at a thickness of 24 mil. There are more key benefits that you can explore below:- Keeps the space and goods dry even under heavy rain or snow. Won't crack or stiffen during winter. It will stay crack-free down to -25.6 Degrees F (-32 Degrees C). It's a fire-retardant tarp (ensuring fire safety concern) that meets standards like CPAI-84:1995 Clause 3.2. Note: Please let the tarp warm up to room temperature before unfolding or using it for the first time. Also, the tarp may start to turn yellow after 1-2 years, but not dry out. Heat-Sealed Seams: This tarp features Heat-Sealed Seams to keep a single bonded layer and tighten the edges, which are slightly overlapped. Heat-sealed joints will further keep the tarp from fraying, UV damage, and chemical wear (compared to sewn seams). Transparent Tarp with Blue Tint: This is a clear vinyl tarp that's designed to keep clear optical transparency (when in use and unfolded). You can use it to create enclosures, secure patios, greenhouses, and haul goods while keeping watch. You can use it as vertically hanging walls, horizontally laying covers, or, as mentioned above, temporary closures. Note: The vinyl tarps are tinted light blue, only visible when folded. It will provide clear visibility when unfolded and in use. It protects against UV degradation over the year while restricting discoloration (light yellow or foggy discoloration from UV exposure) No Tools Needed: The tarp features grommets with an internal diameter of 14.86 mm/5/8in. It has been clinched at every 2 feet (the measurements will vary on the smaller sides), enabling users to tie or hook it up in minutes. The grommets will serve as anchor points for ropes, bungee cords, or hooks. It will effectively keep the tarp from flapping or blowing away in the wind. Moreover, users can quickly hang, remove, or reposition the tarp without damaging it. Repair Tarp Tape Included: We have included repair tarp tape for this clear vinyl tarp. It features adhesive on one side, repair cuts and tears in the tarp immediately. The 2in wide and 39in long tap provides versatile applications, such as repairing machine covers, equipment covering, boat tarps, seats, umbrellas, banners, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.