
6 ft x 12 ft Clear Vinyl Tarp, 22 oz Vinyl, 4PK
Mfr # CVT6-12x4
Zoro # G422786350
product price:Â $379.99
/pk 4, $95.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVT6-12x4
Zoro #
G422786350
UPC #
840223612679
Country of Origin
China
Description
Clear Vinyl Tarps Size: 6 ft x 12 ft Weight: 14 lbs Material: 22 oz Clear Vinyl (Thickness: 24 MIL) Grommets on all 4 sides, every 2 ft. UV Resistant Tear Resistant Abrasion Resistant Cold Weather Resistant(Cold Crack up till -32 Degree C) Fire Retardant (meets the flammability requirements defined in CPAI-84:1995 Clause 3.2) Optically Clear The Clear Vinyl Tarp will have creases due to folding. These will smoothen out naturally over time. However, you can smooth out any wrinkles faster by placing the tarp out in the sun or using a hair dryer. We recommend rolling the tarp when not in use to prevent wrinkles. ***Please allow the tarp to warm up to room temperature before unfolding the first use for best performance.*** When you receive our Mytee Clear Vinyl Tarp, you may notice a light-blue hue on it - don ftt panic! Our Clear Vinyl Tarps are designed with a light blue hue on purpose! This tint is more pronounced when it is folded up, but it fts not visible when the tarp is unfolded and in use. The light blue hue protects your clear vinyl tarps from UV degradation over years of usage and prevents discoloration (light yellow or foggy discoloration from UV exposure). You can further protect your Clear Vinyl Tarps by using proper procedures when storing them for non-use! Cut Size vs Actual Size for Clear Vinyl Tarps: All our Clear Vinyl tarps are hand made and cut-size is going to differ from the listed size by up to 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.