Shop MYTEE PRODUCTS
Create Account
6 Gallon Galvanized Trash Can w/ Horizontal Mounting Bracket Kit for Trucks
- Mfr # TRC-WM-6GAL-KIT
- Zoro # G325022807
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRC-WM-6GAL-KIT
- Zoro #
- G325022807
- UPC #
- 199145084737
- Country of Origin
- China
Description
This Kit Includes: (1 Pc) 6 Gallon Galvanized Steel Trash Can with Lid for Tow Trucks Height: 15in Opening Diameter: 12 5/8in Color: Silver Material: Steel Coating: Galvanized Capacity: 6 Gallon Opening Mechanism: Manual-Lift Features: Lid with Carrying Handle Fits 6 Gallon Trash Can Mounts Rodent Proof, Fire and Heat Resistant Dry Storage Only (1 Pc) 6 Gallon Wrecker Aluminum Trash Can Mount - Flat Surface Mount Coating: Galvanization Fits: 6 Gallon Trash Can Includes: Pre-Drilled Holes Bungee Strap & Trash Can Not Included Mounting: Flat Horizontal Surface Technical Specifications Top Diameter: 11 3/4in Bottom Diameter: 9 5/16in Internal Length: 8 3/4in External Length: 13 1/8in Size of Holes: 1/4in Thickness: 3 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.