Shop MYTEE PRODUCTS
See all product information
Create Account
600W 90:1 Dump Truck Tarp Motor 1 Year Warranty -, 2PK
- Mfr # TM-600W-901x2
- Zoro # G416285173
product price:Â
$
435.99
/pk of 2, $218.00/ea
Free Shipping & Returns
Key Features
Color
White/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-600W-901x2
- Zoro #
- G416285173
- UPC #
- 840223689640
- Country of Origin
- China
Details
- Color
- White/Black
Description
Pack Size: 2 Pack600W 90:1 Tarp Motor 12VDC / 38 AMPSSuitable for Vehicles upto 28ft5-Hole Mounting Pattern Compatible with 3-Hole / 4-hole Power: 600 Watts / 0.8 HPDrive: Forged 90 ToothRPM: 45-+-/ 5Torque Rating: 50 NmVolts: 12VMotor is ReversibleComes with a Chrome Cover1 Year WarrantyAll Motor Gears are lubricated with oil.Replaces the following OEM Models:Aero PowerPlus & RS/RADonovan 61G/61L/4422Pulltarps 517-0906/517-0909Roll-Rite 1030/1031SHURCO 1703823Superwinch 90-33319/90-33295TARPS AND BEYOND 1000XT/2000XTBuyers Products 5541095/5543095
- 600W 90:1 Tarp Motor 12VDC / 38 AMPS / 45-RPM
- Suitable for Vehicles upto 28'
- 5-Hole Mounting Pattern (Compatible with 3-Hole / 4-hole )
- Drive: Forged 90 Tooth, 50 N. M. Torque
- Power: 600 Watts / 0.8 HP (1 Year Warranty)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.