Shop MYTEE PRODUCTS
See all product information
Create Account
8 Point Roll Back Tie Down Kit w/2Ton Snatch Block Chain & 4Pc Tire Skates for Truck
- Mfr # 8TDK-SB3-2-TIRESKT-KIT
- Zoro # G316494200
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8TDK-SB3-2-TIRESKT-KIT
- Zoro #
- G316494200
- UPC #
- 840223633216
- Country of Origin
- China
Details
- Color
- Yellow
- Material
- Rubber
Description
This Kit Includes: 1 Pc Roll Back Tie Down System w/ 3/8 in Chain Ends Kit Includes 4 14ft Straps w/ 3/8 in x 12 in Chain Extensions 4 Short Straps with 2 Eyes 4 2 in Ratchets with 3/8 in x 12 in Chain Extensions 1 Pc 2 Ton 3 in Snatch Block with Shackle and Chain Anchor Sheave Size: 3 in Wire Rope: 3/8 in Working Load Limit: 2 Tons End Fitting: 2 ft G70 5/16 Chain Anchor Comes With Grease Fittings 4 Pcs Auto and Car Carrier Tire Skates for Tow Truck, Wrecker and Roll Back Carrier, Safety Orange Color Heavy Duty Plastic Skates Size: 3 1/2 in Wide x 15 3/4 in Long x 3 1/2 in Tall Color: Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.