Shop MYTEE PRODUCTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
68 inx80 inx14 in Black Viking Vaulted Aluminum Flatbed Trailer Cab Rack w/ 3Mirror
- Mfr # VK-VLT-3D-BLK
- Zoro # G422786213
product price:
$
5,272.99
/ea
Key Features
Material
Stainless Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-VLT-3D-BLK
- Zoro #
- G422786213
- UPC #
- 840223636057
- Country of Origin
- India
- Material
- Stainless Steel
- Color
- Black
Description
Are you looking for a storage vault that protects you from the cargo? Don’t go further; we have added Viking Vaulted Cab Rack w/ 3 Stainless Steel Doors - Black Powder Coated Body (68 in x 80 in x 14 in Depth) to our list. It will offer much security, keeping your chains, binders, and other tools safe. Mount these headache racks on the back of a semi or flatbed truck, between the cab and the bed. There are more features that you’ll find below:- Dimension Details: The size of our truck cab racks are the following:- 68 in in height, 80 in in width, and 14 in in depth. It will give ample space to organize the tools and equipment needed during your journey. Heavy-Duty Material: These cab racks are engineered with two materials to add strength and durability in challenging conditions/environments. The headache rack for the truck body is coated with aluminum alloy and black powder, whereas the three doors are made with stainless steel for a mirror finish, providing an aesthetic view. The black powder coating extends the life of headache racks on the truck while protecting against rust and corrosion. Locking Mechanism: Our vaulted cab rack with three doors includes two T-lock handles on each vaulted door to ensure tight closing and protect the equipment inside. You will receive two keys in each handle. Leak Proof: We have used a weather seal - an air-tight rubber seal that prevents water and liquid substances from entering or leaking out of the box. It will protect your tools and equipment from dust, debris, rust, corrosion, and damage. It’s a practical feature of our cab rack, playing a significant role in protecting them. Safe & Secure: These headache racks are the best way to protect your hardware and tools. The unique design gives ample storage space, helping you organize your chains, bungee cords, and binders. It will additionally protect you from injuries that might occur while transporting your cargo. Metal fencing protects the windows of trucks, preventing damage to passengers. Unique Design: You can secure and store most of your tools and equipment following the calculative design. It includes two chain and binder racks on the driver and passenger side that can store up to 12 chains or 12 binders, enabling 24 on each side. Meanwhile, the center door includes two shelves on top and one on the bottom for extra storage. Our cab rack will give you ample space to store your tools and equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.