Viking 68x80 Semi Truck Headache Rack Kit w/ 30 Gal Aluminum Fuel Tank
- Mfr # VKTNKT306880-KIT
- Zoro # G725022735
product price:Â
$
5,413.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VKTNKT306880-KIT
- Zoro #
- G725022735
- UPC #
- 199145060984
- Country of Origin
- India
- Material
- Aluminum
- Color
- Silver
Description
Kit Includes: (1 Pc) Viking Day Cab Rack (68in x 80in) & BAR WINDOW w/2 Chain Hanger Width: 80 Inch Height: 68 Inch Bar Window Size: 25in (L) x 19in (H) Material: High-Strength Premium Aluminum Alloys. Style: Day Cab Rack w/2 Chain Hanger with Bar Window Holds 14 Chains on Each Side. Convenient and affordable way to haul and store your flatbed equipment. We use the highest-strength premium 5000 series 1/8in thick aluminum alloy for fabrication. Compatible with: Sturdy Lite cab rack replaces part number 6880-DH-BW-TBUW (1 Pc) Viking 30 Gallon Rectangular Aluminum Auxiliary Fuel Transfer Tank for Trucks Design: Plain Max Operating Pressure: 14.5 PSI Temperature Range: -13 Degrees F to 176 Degrees F Installation: Bolt-on Breather Cap: Chrome-plated, filtered, high airflow Special Feature: Sight Gauge w/ Thermometer, Transparent Lens Ideal for Trucks, RVs, Off-road Vehicles Includes: Fuel Tank and Mounting Hardware (1 Pack) Cab Rack Install Kit Length of U-Bolt: 19 5/8 Inches Inside Width of U-Bolt: 3 21/32 Inches U-Bolt: 4 Pcs Nuts: 8 Pcs Dog Bone Tie Bar: 4 Pcs U-bolts can be positioned either up or down
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.