68inx80in Aluminum Headache Cab Rack Mirror Finish Mini-Vault Box & Chain Hanger

  • Mfr # VK-MV-1D

  • Zoro # G116284315


product price: $2,888.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
High-Strength Premium Aluminum Alloys
Length
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-MV-1D
Zoro #
G116284315
UPC #
840223611832
Country of Origin
India

Dimensions

Length
68 in

Details

Material
High-Strength Premium Aluminum Alloys

Description

Check out this Viking Cab Rack with a mini vault, a valuable accessory that provides a protective barrier at the cab and serves multiple purposes. It can help in mounting equipment, protecting the cab from damage due to debris on the road, and providing an aesthetic appeal with its magnificent mirror finish design.Ample Storage: This Headache rack with mini vault has two chain holders positioned on the Passenger and Driver side, which provides ample storage of chains upto 12 chains each side.Weather-Protection: Its weather-sealed ability does not let moisture enter into the cab rack and damage the Stored Items. It also gives protection from harsh weather like rain, sunlight, and other factors.Safety: Designed to provide that added layer of safety by securely restraining loose cargo, in the event of an accident. It serves as a barrier, stopping the shifting or flying cargo from puncturing the cab, thus reducing injuries to the driver.Hauling Tools: These cab racks feature two locking chain holders that can securely keep all the transport chains and provide convenience to drivers to access them in quick time.Aesthetic Design: The mirror finish design of this Headache rack with mini vault has a sleek appearance that enhances the overall trucks look.Shipping: We will commence shipping within 1-2 Business days of your order. Due to weight and dimensions, our Cab Racks get shipped via a freight carrier. After order placement, we may contact you to update shipping costs. However, Shipping Arrival is unpredictable with Class 300 Aluminum items.Warning: Cab racks are not a safety product as their main job is providing minimum resistance emerging from payload shift. At Mytee Products, do not make any claims regarding resistance. Function: The cab racks arent qualified to meet the requirements of FMCSA/DOT CFR 393.114a and are prohibited from use in such a manner. All loads must be secured to FMCSA/DOT CFR 393.100 to 393.132, which refers to load securement to your trailer. Cab racks are not installed on a trailer, only on the truck. CAB RACKS ARE NOT TO BE USED AS PART OF FMCSA CFR 393.116 paragraph B2 log or pole trailers and are prohibited by Mytee Products. As with all 393 requirements, 393.116 refers to securing your load to the trailer. Log trailers should have a front header board that would meet the requirements of 393.116 and 393.114.


  • Locks: 2 T-locks on door; Heavy-duty Aluminum Body
  • Size: 68" H x 80" W; Depth: 16"; Stainless Steel Mirror Finish Door
  • Reflective Strips on the Front; Mounting Kit Sold Separately
  • Installation: Cab Rack Installation Kit sold separately for easy self installation.
  • The center rack has 2 Storage Shelves; Highest–Strength Premium 5000 series 1/8" thick aluminum alloy for fabrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.