69in x 11in Polyester Quilted Door Jamb Protector Pad w/ Hook and Loop Straps, 4PK

  • Mfr # MB-QDJPx4

  • Zoro # G416493547


product price: $123.08
/pk 4, $30.77/ea
Free Shipping & Returns

Key Features

Color
Black
Width
11 in
Material
Polyester
Length
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-QDJPx4
Zoro #
G416493547
UPC #
840223636170
Country of Origin
India

Dimensions

Width
11 in
Length
69 in

Details

Color
Black
Material
Polyester

Description

Pack Size: 4 Pack Covering the door jamb is a necessity when moving. Heres a Black Quilted Door Jamb Protector Pad with/ Hook and Loop Straps. It will serve as a barrier between the door frame and moving equipment, preventing potential damage. Also, it absorbs the impacts with its padding and other impacts, like scratches, dents, ding, etc. Its best for moving companies, furniture movers, and more. Learn more about features below:- Measurement Details: Our door jamb protector pad has a height and width of 69 in and 11 in, which accommodates the door jambs of the given dimensions. These protective coverings will not only protect the door frame but also the furniture from external factors, keeping them in their original condition. It includes an adjustable loop strap for a secure and snug fit, eliminating the risk of covers sliding off during moving. High-quality Material and Padding: All our quilted door covers are crafted from high-quality polyester fabric that offers great resistance to external objects. The covers are filled with padding to build a cushion-like structure of cover and withstand the rigors/edges of furniture. It will absorb the impacts and shocks while minimizing the risk of damage. Zig Zag Stitching: We have used zig-zag quilted stitching in the entire moving pad. It will ensure the robustness of the cover, protecting it from fraying. Additionally, such intricate sewing will eliminate that extra bulk. You will also find robust polyester binding along the sides of the door cover for added durability. Easily Operated: As mentioned above, you can easily fit the protective pad on the door jamb in seconds, providing convenience on moving days. Utilize loop straps and hooks to secure the door frame to prevent slipping or shifting. These quilted blankets are lightweight, allowing you to fold, carry, and store them easily. Reusable and Washable: You can wash and use these door jamb protective pads repeatedly. Despite multiple washes, it will maintain its quality and ensure it functions properly. Thus making it a durable blanket. You can use our covers for various purposes, like during home renovations, relocations, warehouse storage, or self-storage units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.