Shop MYTEE PRODUCTS

Small Sound Blanket 48inx48in Black Grommeted Sound Dampening Blanket, Woven Cotton.

  • Mfr # MB-SB4848-1
  • Zoro # G416285036

product price: 
$
36.99
/ea

Key Features

Material
Cotton/ Polyester Blend
Length
48 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MB-SB4848-1
Zoro #
G416285036
UPC #
840223628649
Country of Origin
China
Material
Cotton/ Polyester Blend
Color
Black

Dimensions

Length
48 in

Description

Sound Dampening BlanketsLength: 48 InchWidth: 48 InchColor: BlackWeight: 3.6 lbsThickness: 2.45 mmMaterial: Cotton/ Polyester BlendMachine Washable: YesTo diminish noise and manage acoustic reflections, our Sound Dampening Blankets are widely applied in recording studios, industrial facilities, construction sites, and residential spaces.One can utilize our Sound Dampening Blankets to construct sound barriers, sound-absorbing walls, moving furniture, or sound booths, which can effectively isolate noise in specific areas or minimize the influence of external sounds.Note: These are designed for sound absorption and dampening purposes, rather than soundproofing.How are Sound Dampening Blankets used?They can be hung on walls, and ceilings, or used to wrap around machinery and equipment to minimize noise pollution.In recording studios, they are used to isolate sounds and control echoes.In industrial facilities, they are used to reduce the noise generated by heavy machinery.In construction sites, they are used to minimize the noise impact on nearby residential areas.In homes, they can be used to reduce noise transmission between rooms or from external sources such as traffic or noisy neighbors.


  • Length: 48 Inch, Width: 48 Inch, Color: Black
  • Material: Cotton/ Polyester Blend, Machine Washable: Yes Thickness: 2.45-mm
  • To diminish noise and manage acoustic reflections, our Sound Dampening Blankets are widely applied in recording studios, industrial facilities, construction sites, and residential spaces.
  • One can utilize our Sound Dampening Blankets to construct sound barriers, sound-absorbing walls, moving furniture, or sound booths, which can effectively isolate noise in specific areas or minimize the influence of external sounds.
  • Note: These are designed for sound absorption and dampening purposes, rather than soundproofing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.