6Gallon Steel Galvanized Garbage Trash Can w/ Lid Ideal for Trailers, 2PK

  • Mfr # TRC-6GALx2

  • Zoro # G316493531


product price: $80.33
/pk 2, $40.17/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC-6GALx2
Zoro #
G316493531
UPC #
840223636323
Country of Origin
India

Details

Material
Steel
Color
Silver

Description

Pack Size: 2 Pack Give your support and hand in a safe and clean environment using a trash can with a lid during transportation. Keep your vehicle and surroundings clean with a Mytee Products 6 Gallon Galvanized Trash can with a Lid. It will provide storage space to dispose of trash and waste while diminishing the need for a frequent halt-to-rest stop. It keeps the waste in place, reducing the risk of spilling and falling during towing. However, you will need a trash can mount to keep it in place. Learn more about it:- Trash Can Dimension: Our 6-gallon galvanized steel trash can has a height of 15 in, upper diameter of 12-5/8 in, and bottom diameter of 9-3/4 in. Meanwhile, the covering lid has an overall height with the hand handle is 1-3/4 in and diameter of 13-1/8 in. Utilize these galvanized steel trash cans with lids in tow truck wreckers. It will keep the trash in place while preventing the pungent smell. Portable Design: Our galvanized metal trash can is designed to provide the utmost convenience. This is why we have a removal lid with a hand-held handle for seamless handling and removal. You will also find a reinforced handle outside and on the side of the can for seamless portability. Rest assured, the design is designed for journeys or keeping in homes, storages, etc. High-Quality Metal: This can is engineered from high-quality metals that can withstand loads of up to 6 gallons. The entire trash can is also galvanized to protect it against rust or corrosion, especially during towing. Fits in Most Trucks and Trailers: This 6-gallon trash can with a lid fits perfectly in tow trucks and wreckers. However, you will need a trash can mount to prevent its movement during transportation. Additionally, you will need a bungee strap to secure the lid, preventing the lid from moving despite various vehicle movements. Environment-Friendly: This product is way better than plastic trash cans, which can be recycled and rodent-proof. Moreover, it will emit any foul smell, crack, or fade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.