
6in Rubber Upright Tarp Stop Kit w/ Easy Stop Bracket for Roll Tarp Systems, 4PK
Mfr # T-STOPROCx4
Zoro # G816494144
product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-STOPROCx4
Zoro #
G816494144
UPC #
840223699182
Country of Origin
China
Details
Material
Rubber
Color
Black
Description
Heres Our Products replacement addition called 6 in Offset Rubber Upright w/ Easy Stop Bracket. Its a complete assembly for your roll tarp systems and they work hand-in-hand, ensuring impact resistance and limiting bending or breaking from force. This product is ideal for truckers who encounter off-roading and transport low-hanging objects. Its installed on the side of the front or rear of vehicles including trucks and trailers, keeping your open rolled tarp off the edge. There are more information, check the details below:- Sturdy Build: This roll tarp systems assembly product includes an easy-to-mount bracket of steel whereas the upright stopper is built from rubber. Both will provide unparalleled performance in outdoor settings, withstanding changing weather conditions, road rigors, pressure, and more. User-Friendly Installation: The bracket has four pre-drilled holes, saving you time to mark and drill holes. All you will need is self-threading bolts not included to drill the bracket on the sides of the vehicle. Meanwhile, the rubber upright stopper has an easy pin attachment mechanism for quick installation and removal. Both products will seamlessly fit into each other, ensuring uninterrupted operation. Functionality: This assembly is constructed to keep the roll tarp system securely in position during transportation in off-roading. The rubber stopper has a space for the rolling tube to rest and prevent the tarp from loosening when the vehicle is in motion. Additional Benefits: This rubber upright stopper with a mounting bracket will ensure safe operations, keeping the tarp in place. It reduces load damage due to shifting or exposed tarp edges. Lastly, the easy and quick installation will save time during tarp handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.