7-Way ABS Coil 15ft Green 48in x 12in Leads Trailer x Tractor

  • Mfr # MP-ABS15-48x12

  • Zoro # G816284271


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Width
48 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-ABS15-48x12
Zoro #
G816284271
UPC #
-
Country of Origin
India

Dimensions

Width
48 in
Length
12 in

Description

15ft Long Coiled ABS Power CordTrailer Lead : 48in Lead with Zinc Die-Cast PlugsTractor Lead: 12in Lead with Zinc Die-Cast PlugsPremium Quality designed for the demands of modern ABS equipped trailers.EXPERT INSTALLATION OPTION:Air brake tubing and power cords are vital for your safety on the road. Thats why it can be worth it to take advantage of our expert installation. With this option, you can replace the tubing you need safely and hassle-free.DURABLE:The green synthetic tubing material is engineered to be durable and long-lasting. It resists abrasions from dirt, ice, or debris.SAFE:The 7-Way ABS Power Cord has spring-loaded rubber fittings near the ends of the cord to protect you from accidental shock during installation or repair.EFFICIENT:Our 7-Way ABS Coil utilizes zinc die-cast plugs to efficiently move electricity from the engine to the trailer.HIGH QUALITY:This product has a range of excellent qualities, including a high-retention coil memory. This tubing will resist warping and tangling due to its high-quality design properties.FLEXIBLE:The 7-Way ABS Coil is flexible in a wide range of outdoor temperatures. It can withstand harsh winters and high-heat summer temperatures without cracking.DOT COMPLIANT:The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. Mytees 7-Way ABS Coil meets or exceeds every DOT standard.MEETS OR EXCEEDS STANDARDS:The 7-Way ABS Coil meets or exceeds relevant J560B, J2222 and J2394 standards set by the Society of Automotive Engineers SAE.
  • 15ft Long Coiled ABS Power Cord, Trailer Lead : 48" Lead with Zinc Die-Cast Plugs & Tractor Lead: 12" Lead with Zinc Die-Cast Plugs
  • SAFE. The 7-Way ABS Power Cord has spring-loaded rubber fittings near the ends of the cord to protect you from accidental shock during installation or repair.
  • HIGH QUALITY - This product has a range of excellent qualities, including a high-retention coil memory. This tubing will resist warping and tangling due to its high-quality design properties.
  • DOT COMPLIANT. The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. Mytee’s 7-Way ABS Coil meets or exceeds every DOT standard.
  • MEETS OR EXCEEDS STANDARDS. The 7-Way ABS Coil meets or exceeds relevant J560B, J2222 & J2394 standards set by the Society of Automotive Engineers (SAE).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.