Shop MYTEE PRODUCTS
Create Account
72 inx4 inx1/2 in Bucket Cutting Edge for Skid Steer & Loader - 30Mn Steel
- Mfr # BCEB-SB-72412-B
- Zoro # G422785988
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCEB-SB-72412-B
- Zoro #
- G422785988
- UPC #
- 840223693265
- Country of Origin
- China
Description
Want to protect your loader bucket by integrating a cutting edge? We brings Viking’s 30 Mn manganese steel skid steer bucket cutting edge providing reliable performance and long-lasting resistance across diverse applications. Our skid steer bucket edge is available in size 72 in x 4 in x 1/2 in and can be installed in two different ways welding and bolt-on methods. This durable bucket edge has a blade-shaped front end and can be used with different bucket types such as light-duty, all-purpose, and heavy-duty rock buckets. Find the other details of our bucket cutting edge below: Size and Shape: Our skid steer cutting edge comes in 72 inches in length, 4 inches in width, and 1/2 in in thickness. The front end of this bucket edge is blade-shaped to maximize shoveling efficiency and allow easy penetration into different materials. Material & Finish: This bucket cutting edge is manufactured using 30 Mn steel material which provides durability and wear resistance to it. The low carbon content of the product makes it more weldability, and tough and makes it long-lasting. The yellow-painted surface further protects our cutting edge against corrosion during application and storage. Blade-Shaped Front End: This type of front end enhances the shoving capacity of our bucket cutting edge and helps it to penetrate easily into different materials. Application: This skid steer bucket edge can fit into most loader buckets and can be used for different bucket types in different industries such as construction, agriculture, and excavation. Its easy installation and shape enable it to be suitable for different equipment. Two-Way Installation: This bucket edge can be installed in two different ways; you can either weld it onto the buckets or flat surfaces or choose bolt-on assembly by drilling holes for added convenience and versatility. Find our similar bucket-cutting edges here. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment. We (including insurers, employees, officers, directors, associates, and agents) take no responsibility for any damages, demands, claims, rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.