Shop MYTEE PRODUCTS
Create Account
Viking 230SP Backhoe Bucket Teeth for H&L 230 Tooth & Adapters for Case, Deere
- Mfr # EM-23SP-CT
- Zoro # G525021686
product price:Â
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM-23SP-CT
- Zoro #
- G525021686
- UPC #
- 199145049668
- Country of Origin
- China
Description
Get Viking's Backhoe Bucket Tooth 230 SP for Case, Deere, JCB - Fits H&L/ 230 Teeth & Adapters; a versatile and durable tool at us that can be used with backhoe loaders. Our backhoe bucket tooth ensures efficient digging, excavation, and material handling in different construction and agricultural applications. It fits 230 teeth and adapters on most backhoe brands like Case, JCB, Deere, and many similar ones. Provided below are the other essential details of our bucket tooth: Compatibility: This bucket tooth is compatible with the H&L-style 230 adapters, which are a standard design used across many backhoe models, making it versatile for brands like Case, Deere, JCB, and more. This bucket Tooth is compatible with T23P, D39094, 6567620, and 230PN part numbers. Size: The bucket tooth is available in length of 5 7/8in, and width of 2 1/8in. The front width and the back width of this bucket tooth are 2in, and 2 1/2in respectively, and its front height is 1 1/2in. Material: We manufacture our bucket tooth using alloy steel material which makes it resistant to demanding environments, long-lasting, and strong. Application: This bucket tooth is essential for digging trenches, and foundations and removing debris on construction sites. It is also ideal for land clearing, handling tough soils, and digging irrigation ditches in the agriculture industry. Also, the bucket tooth helps in shaping terrain and handling mixed material loads during landscaping. Easy Installation: To install Backhoe Bucket Tooth 230 SP with 23FP Flexpins, remove the old tooth and clean the adapter. Align the new Tooth with the adapter holes, insert the flex pin, and hammer it into place until secure. Ensure the Tooth is tightly fitted and test the setup before use. When to Replace the Bucket Tooth? Check the Tooth for signs of wear, cracks, or deformation. Replace if necessary. Ensure the 23FP Pins are tight and intact. Loose pins can lead to detachment during use. Remove soil or debris from the Tooth and adapters after use to prevent corrosion. While durable, avoid using This Tooth on surfaces beyond their design limits, like extremely hard rock, to prevent premature wear. Maintenance Guidelines: If the length of the Tooth has reduced significantly due to wear, leading to poor digging performance. If cracks or chips are visible, which compromises the structural integrity of the product. If the Tooth no longer fits securely with the adapter due to wear on the mounting points.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.