Shop MYTEE PRODUCTS
Create Account
AgraTronix Baler Mounted Hay Moisture Tester BHT2 Meter 07160
- Mfr # BHT-2
- Zoro # G525021556
product price:Â
$
575.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BHT-2
- Zoro #
- G525021556
- UPC #
- -
- Country of Origin
- United States
Description
Features Bale type: small square and round Multi-sensor technology takes readings from the left, right and middle of the bale for greater overall accuracy Average of readings updated and displayed every 3 seconds Large, illuminated LCD display and keypad for easy viewing during day or night +/- Moisture offset adjustments Adjustable high/ low limit of moisture reading Firmware/calibration curves upgradable via standard USB Specifications Moisture range: 8% to 30% depending on baler type use Accurate throughout the normal range of stored hay Display resolution: 0.1% moisture Includes Display module 10 ft. power cable Two sensor pads Two 35 ft. sensor cables Twelve sensor cable ties Mounting Hardware USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.