Shop MYTEE PRODUCTS
Create Account
72 inx6 inx3/4 in Bucket Cutting Edge for Skid Steer & Loader - 30Mn Steel
- Mfr # BCEB-SB-72634-B
- Zoro # G422786060
product price:Â
$
283.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCEB-SB-72634-B
- Zoro #
- G422786060
- UPC #
- 840223693272
- Country of Origin
- China
Description
Want to incorporate a cutting edge to safeguard your loader bucket? The Viking 30 Mn manganese steel skid steer bucket cutting edge is now available at Mytee Products, which provides dependable performance and durable resistance in a variety of applications. Our skid steer bucket edge comes in 72 in x 6 in x 3/4 in sizes and may be installed using either bolt-on or welding techniques. This sturdy bucket edge is suitable for use with light-duty, all-purpose, and heavy-duty rock buckets. Its front end is curved like a blade. See below for additional information about our bucket cutting edge: Size & Material: This bucket edge is available in 72 inches length, 6 inches in width, and 3/4 inches thickness and is manufactured using a high-quality 30 Mn manganese steel material which is durable and corrosion-resistant. This ideal size and strong material make it ideal for different equipment and applications ensuring reliable and long-lasting performance. Durable and Long-Lasting: The low carbon content of the manufacturing material and the yellow-painted surface provide exceptional durability and wear resistance to our cutting edge. It also makes it more weldable and tough which ensures a long service life. Application: This skid steer bucket edge is suitable for a variety of bucket types in the construction, agricultural, and excavation industries. It fits into the majority of loader buckets. Its design and ease of installation make it compatible with a variety of equipment. Blade-Shaped Front End: This blade-shaped front end structure of our bucket edge helps it to penetrate easily into different materials and enhances its shoving capabilities. Two-Way Installation: There are two ways to attach this bucket edge: either bolt-on assembly by drilling holes for increased convenience and versatility, or welding it onto the buckets or flat surfaces. Looking for similar bucket-cutting edges, find them here. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment. We (including insurers, employees, officers, directors, associates, and agents) take no responsibility for any damages, demands, claims, rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.