Shop MYTEE PRODUCTS
See all product information
Create Account
Viking's Skid Steer Short Bucket Tooth w/156LPN Pin for Hensley X156S Series
- Mfr # EM-X156F-PIN-156L
- Zoro # G425022240
product price:Â
$
47.99
/ea
Key Features
Material
Alloy Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM-X156F-PIN-156L
- Zoro #
- G425022240
- UPC #
- 840223698734
- Country of Origin
- China
- Material
- Alloy Steel
- Color
- Black
Description
Get Viking's Skid Steer & Mini Excavator X156F Flare Wide Bucket Teeth w/ 156LPN Flex Pin For Hensley 156 Series from us. These bucket teeth can be suitable for heavy-duty tasks such as excavation, material transport, and grading. They can fit backhoes, skid steers, loaders, and excavators. Below-provided are the other necessary details about this product: Compatibility: These bucket teeth are compatible with all existing X156 series Hensley-style teeth and adapters. This can fit JCB, Bobcat, Deere backhoe, loader, skid steer, grader, scraper, and excavator bucket teeth. Size: The flare-wide bucket teeth come in 5in length and 2 5/16in width, to provide a broad surface area for better material handling. The front width and back width of the bucket teeth are 2 1/6in, and 2 5/16in, and the front height is 1 5/8in. The flex pin with these bucket teeth has a 2 1/4in length and 3/8in diameter. Material: We manufacture our bucket teeth using alloy steel material which makes them resistant to demanding environments, long-lasting, and strong. Application: These bucket teeth are ideal for backhoes, loaders, skid steers, graders, scrapers, and excavators. These bucket teeth are suitable for heavy-duty applications such as excavation, demolition, material handling, and construction. Our flare-wide bucket teeth with sturdy construction are suitable for mining, roadwork, agriculture, and landscaping conditions. Easy Installation: Align the tooth with the adapter. Insert the 156LPN Roll Pin through the designated holes and secure the pin using a hammer or mallet. Verify the tooth and pin are tightly secured before operation. Safety Guidelines Ensure teeth are securely fastened before use. Inspect for wear, damage, or improper fit. Avoid overloading the bucket or using it on unsuitable materials. Maintain a safe distance from moving equipment. Wear required protective equipment, such as gloves, goggles, and steel-toed boots. When to Replace the X156F Bucket Teeth If the flare edges or tip of bucket teeth are worn down. If cracks, chips, or structural damage are visible. When the teeth become loose, even with a secured roll pin. After prolonged exposure to highly abrasive conditions. If uneven wear causes imbalance during operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.