Shop MYTEE PRODUCTS
See all product information
Create Account
Rear Idler Wheel Wheel for Kubota Replaces V0511-24103, V0521-24900, V0511-24100
- Mfr # TIDLR-V0511-24103
- Zoro # G325022869
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIDLR-V0511-24103
- Zoro #
- G325022869
- UPC #
- 840223691711
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Description
Support your Kubota skid steer loader with the exact OEM specifications of the front idlers. Here's our Rear Idler V0511-24103 for Kubota SVL75, SVL75-2, SVL90, SVL90-2, SVL95-2. The heavy-duty steel idler is coated to ensure long-lasting performance under rigid surfaces and stresses. It will seamlessly fit into your loader, providing an uninterrupted way to control track slack and tension while maneuvering. It's a crucial undercarriage component that protects your vehicle from derailing and provides smooth functioning. A detailed explanation is added below:- Exact OEM Specifications: We have designed the rear idler with exact OEM specifications. However, the overall dimensions of the idler are as follows: 13 3/8in wheel size, 1in pitch circle diameter, 9 1/2in height, and 5/8in internal mount diameter. It fits exceptionally into your skid steer loader, providing unmatched efficiency and functionality. Sturdy Steel Build: We have constructed this idler from heavy-duty steel and coated it in black to protect it from harsh weather conditions, sun exposure, corrosion, and rust. It has a robust surface hardness that can withstand substantial load, stress, and uneven terrains. The idler will contribute to the overall safety of the skid steer loader, reducing the frequency of repairs and maintenance. Resistance to Wear: The front idlers are engineered to resist wear, ensuring long service life. It evenly distributes the load and stress of the vehicle, preventing premature wear of the track links, rollers, and sprockets. The idler has certain operational hours that highly depend on maintenance and care. Compatibility List & Replacement OEM Part Number: Check out the complete list below: Replaces OEM part numbers: V0511-24103, V0521-24900, V0511-24100 Compatible with Kubota Skid Steer Loaders: SVL75, SVL75 (C), SVL75-2, SVL90, SVL90 (C), SVL90-2 (C), SVL95-2 (S), SVL90-2C, SVL95-2 Important Note: Check the vehicle OEM part numbers and models before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.