
72in x 96in Heavy Duty Cargo Net with D Rings & CamBuckle Ratchet Straps
Mfr # CN7296D-C
Zoro # G216285069
product price:Â $122.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN7296D-C
Zoro #
G216285069
UPC #
-
Country of Origin
India
Description
Heavy Duty Cargo Net for Trucks 72in x 96in, Medium 6ft x 8ftBreaking strength of 1in Cam Buckle Straps: 2,500 LbsSquare Hole Size: 8in x 8in, Net Size: 72in x 96in May vary up to +/- 2% due to stitching16 D-Rings provide ample tie down points to adjust the size of the net.Cargo net comes with 6pcs of Cam Buckle straps to secure the net on the bed of your trailer.Truck cargo net made with Heavy-Duty polyester webbingWebbing: 3000 lbs Denier PolyesterWorking Load Limit: 833 lbsBreaking Strength: 2,500-lbs
- Heavy Duty Cargo Net 72" x 96"
- Working Load Limit: 833 lbs Breaking Strength: 2,500-lbs
- Square Hole Size: 8" x 8" (May vary up to +/- 2% due to stitching)
- Net Size: 72" x 96" - Straps 2" Wide
- Includes 6 Cam Buckle Tie Down Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.