7/8inx30ft Kinetic Recovery Tow Rope 28,600 LBS Red & Black Offroad Snatch Strap
- Mfr # KRR-78-30
- Zoro # G125021154
product price:Â
$
128.99
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
- KRR-78-30
- Zoro #
- G125021154
- UPC #
- 840223602229
- Country of Origin
- China
Description
Kinetic Energy Recovery Rope Width: 7/8in Length: 30ft Breaking Strength: 28,600 lbs Color: Black Rope with Red Ends Comes with Velcro Strap and tote bag for traveling. Made from 100% high-tenacity, double braided nylon rope. The Kinetic rope has a stretch factor of up to 30% its original length to help pull a "stuck" vehicle out of its situation. 45% Stronger than traditional wire rope Weighs less than winch line 7/8in diameter recovery rope to be used in conjection on recovery with Small Pickup Trucks.