Shop MYTEE PRODUCTS
See all product information
Create Account
7ft Piano Moving Skid Safety Board Kit - 18in x 30in Dolly, Straps, Blanket & Bands
- Mfr # PMB-7-ETKRS-MB-NW-KIT
- Zoro # G316521685
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Material
Hardwood
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMB-7-ETKRS-MB-NW-KIT
- Zoro #
- G316521685
- UPC #
- 840223637658
- Country of Origin
- China
- Material
- Hardwood
- Color
- Blue
Description
Kit Includes:- 4 Pcs E Track Ratchet Straps 2 in x 16ft Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs. 51 in from fixed end to ratchet Fixed End Length: 4 Ft Approx 1 Pcs 7 ft Piano Moving Skid Board Length: 84 Inch Width: 13 Inch Color: Blue Working Load Limit: 1,000 lbs Breaking Strength: 1,200 lbs Finished w/ Polyester Fabric Material: Hardwood 3 Sets of E-track Slots One Front Handle and 2 Rope Handle Sets Near E-track Slots 4 Pcs Non-Woven Economy Moving Blankets Size: 72 in x 80 in Binding: Non-Woven Fabric: Non-Woven Polyester Fabric Type: Economy 36 Pcs Moving Rubber Bands 12 Pcs - 30 in Green 12 Pcs - 36 in Blue 12 Pcs - 42 in Red Unstretched Length: Green 30 in, Blue 36 in, Red 42 in Stretched Length: Green 60 in, Blue 72 in, Red 84 in For use moving or transit and keeping items together or secured. Thick Rubber Bands have ribbing to keep them from moving. 1 Pcs H-shaped Moving Dolly w/ Non-Marking Casters - 18 in x 30 in Color: Gray Frame Size: 18 in x 30 in Caster Size: 4 in with Double Ball Bearing Rubber Belting on Long and Short Rails Frame Material: Kiln-Dried Hardwood Wood Thickness: 3-1/2 in Working Load Limit: 1,000 lbs Caster Material: Non-Marking Thermoplastic Rubber TPR Surface Compatibility: All Surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.