Shop MYTEE PRODUCTS
See all product information
Create Account
7ft x 18ft 18Oz Vinyl Asphalt Dump Truck Tarp Double Pocket - Waterproof
- Mfr # Vinyl-DP-7-18
- Zoro # G216250326
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy-Duty 18 Oz
Tarp Finished Length
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Vinyl-DP-7-18
- Zoro #
- G216250326
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tarp Finished Length
- 7 ft
Details
- Tarp Material
- Heavy-Duty 18 Oz
Description
Size: 7ft X 18ft 2 pocketsMaterial: 18 Oz VinylWater and wind ProofTemperature Range: -86 degrees Farenheit to 158 degrees FarenheitSuitable For Front to Back Tarping SystemsWe recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width6in pocketHems re-enforced w/ 2in Webbing and Double Stitched
- Size: 7' X 18' (2 pockets 6")
- 18 Oz Vinyl // Temperature Range: -86° F to 158° F
- Water and wind Proof
- Suitable For Front to Back Tarping Systems
- Hems re-enforced w/ 2" Webbing and Double Stitched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.