Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7ft x 24ft PVC Mesh Tarp for Dump Trucks - Double Pocket

  • Mfr # PVCM7-24

  • Zoro # G116250365


product price: $121.84
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Finished Length
7 ft
Tarp Material
Vinyl Coated Mesh Tarps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCM7-24
Zoro #
G116250365
UPC #
840223623446
Country of Origin
China

Dimensions

Tarp Finished Length
7 ft

Details

Color
Black
Tarp Material
Vinyl Coated Mesh Tarps

Description

Size: 7 ft x 24 ft.PVC Dump Truck Mesh tarps are made with heavy duty 11x11 PVC Coated Vinyl.These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks.Heavy Duty PVC Coated 11 x 11 MeshTop 5in Pockets Made with 18 Oz Vinyl and Bottom Pocket 2-1/2in This may vary due to hemmingTough solid #4 brass grommets clinched every two feetAll hems are re-enforced with 2in thick polyester webbingPVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure.Cut Size vs Actual Size for MESH Tarps:All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.


  • Size: 7 ft. x 24 ft. (Double Pocket)
  • Coated 11 x 11-Mesh
  • Top 5" Pockets Made with 18 Oz Vinyl and Bottom Pocket 2-1/2" (This may vary due to hemming)
  • Vinyl Tough solid #4 brass grommets clinched every two feet. All hems are re-enforced with 2" thick polyester webbing
  • PVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.