Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7ft x 9ft Canvas Tarp - Tan

  • Mfr # CT7-9-T

  • Zoro # G316250523


product price: $43.15
/ea

Key Features

Color
Tan
Tarp Material
Heavy Duty 12 Oz. Polyester Material
Tarp Finished Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT7-9-T
Zoro #
G316250523
UPC #
840223641013
Country of Origin
China

Dimensions

Tarp Finished Length
7 ft

Details

Color
Tan
Tarp Material
Heavy Duty 12 Oz. Polyester Material

Description

Our rich tan Canvas Tarps are the only option for dependable protection for your stationary goods. These tarps, which are made with quality and durability in mind, provide a flexible way to protect your products from the weather. Versatile Protection: Whether you're in agriculture, construction, or simply need to cover and protect equipment, our Canvas Tarps provide reliable coverage for various applications.Breathable Fabric: These tarps' breathable canvas construction prevents condensation, guaranteeing that the goods you've covered stay dry and safe. Water Resistant: Treated to resist water, these tarps offer water repellency, ideal for light rain and moisture protection. For heavier rains or extended exposure, additional waterproofing with a sealant is recommended sold separately.Durable Construction: With a thickness of 21 mil and crafted from sturdy 12 Oz Polyester material, our Canvas Tarps are built to withstand rugged conditions and provide long-lasting protection.Specifications:Heavy Duty Construction: Our Canvas Tarps are designed to withstand demanding conditions, making them suitable for various applications.Multiple Sizes Available: Choose from various sizes to suit your specific needs, ensuring a perfect fit for your coverage requirements.Note on Size:Please note that due to the handmade nature of our Canvas Tarps, the cut size may differ from the listed size by up to 2% or 6in. While we strive for accuracy, variations may occur due to fabric stretching and manufacturing processes.Usage Recommendations:Our Canvas Tarps have a wide range of applications, from hauling lumber for construction to storing hay in agricultural settings. You may safeguard your priceless possessions with assurance, knowing that our tarps will offer dependable protection when you need it most.Discover the unparalleled robustness and adaptability of our Tan Canvas Tarps. Make a high-quality protection investment for your tools and possessions right now.


  • Size: 7' x 9' Thickness: 21 mil Color: Tan
  • Material: 12 Oz Polyester Grommets: 23" corner, 24" middle (Center to Center)
  • Water Resistant and Breathable Fabric Versatile Use
  • Heavy Duty Multiple Sizes Handmade
  • Cut Size Variance: Up to 2% or 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.