
7in Rubber Track 180x 72x 36 For Airman HM07S, Baretto 1824TK, Baretto 2024TK, 2PK
Mfr # MPRT-1807236x2
Zoro # G816553100
product price:Â $449.99
/pk 2, $225.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Molded rubber on steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPRT-1807236x2
Zoro #
G816553100
UPC #
840223638549
Country of Origin
China
Details
Color
Black
Material
Molded rubber on steel
Description
Pack Size: 2 Pack Reliability and performance of equipment are the most important matters in the field of construction machinery. The right setup for Machinery could make a great difference However, our best-quality rubber tracks that are specially built for skid steers and excavators to meet the challenges of extreme-duty operations have become indispensable in road construction, mining, or farming in all related fields. Enhanced Traction: Tracks specifically designed to provide unsurpassed grip, allowing you the freedom to navigate across impassable areas such as muddy wastelands and also uneven terrain like grit trails. We offer incredible traction in various environments through our tracks that provide effortless motion and also control. Durability Redefined: Our rubber tracks, designed with durability in mind, are the personification of strength and also sturdiness. Designed to resist the toughest conditions that mining teams have ever encountered in mine sites, construction sites, and also rough road areas; these tracks are built for endurance as they outperform the typical expectations of reliability. Size Specifications: We craft these tracks to have the right dimensions for versatility, which have a width of 180 mm or 7 inches, a pitch of 72 mm or 2-4/5 inches, and a Total Number of Links is 36. These features allow our tracks to be very adjustable for a variety of circumstances, whereby they can deliver maximum efficiency in many different applications and also environments. Less Vibration: We provide a much better operational experience and also help to reduce the vibration on the wheels. Keep things running smoother and also more conveniently which prolongs the service life of both the tracks and machinery. Lower vibration translates into operator comfort and lower rates of equipment damage. Uses: Most important in our track design is their versatility, making them the very perfect option for a variety of challenging applications. Our tracks have been used at mud-filled sites, on rocky terrains in road construction projects and other challenging mining works to prove their efficiency. Have confidence in their own ability to maneuver through challenging environments with ease, enabling the optimum optimization within each operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.