Shop MYTEE PRODUCTS
Create Account
Flush Mount Recessed Anchor D-Ring Tie-Downs w/ Pan Fitting 1000 lbs WLL, 10PK
- Mfr # D-Ring12-PFx10
- Zoro # G125021932
product price:Â
$
26.55
/pk of 10, $2.66/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-Ring12-PFx10
- Zoro #
- G125021932
- UPC #
- 840223637238
- Country of Origin
- China
Description
Pack Size: 10 Pack You need a tie-down to hold your motorcycle, bike, snowmobile, delivery boxes, camping gear, and more. But don't know what to use. We've got you covered! Here are our flush-mount D-ring tie-downs with plastic pan fittings. You can fix it on the floor, wall, or vehicle, and it will not protrude. It has compatibility with a vast range of items, but explore its detailed specifications below. Dimensions: Our D-ring with Plastic Pan features 2 7/10 inches D-ring with a diameter of 6mm and a mounting anchor diameter of 2/5 inches. The accompanying removable plastic pan is 4 inches, which adds functionality and versatility to this essential tool. Sturdy Yet Lightweight: The flush-mount D-ring is made of durable steel construction, which can resist harsh outdoor conditions. We've galvanized it with white zinc to add a protective layer and ensure resistance against rust and corrosion. Meanwhile, the breaking strength is 3,000 lbs and 1,000 WLL. It is strong and lightweight concurrently. Note: Mounting hardware is NOT included. The base fitting is a black plastic pan with two bolt-on anchor points, and it is removable. Built-to-Last: Our flush-mount D-ring with the plastic pan is built to last for years. The coating & metal ensure resistance to other environmental factors. It can withstand physical stress and impact, making it suitable for external use. Also, the finish ensures a clean and professional look. It blends easily with the space. Versatility: Mount these anchors to different surfaces, like plywood, metal, floor, and walls of your trailer, flatbed trailer, or truck. You can use S-hook or J-hook straps, bungee cords, chains, ropes, etc., for easy and secure attachment. No Welding, Easy-to-Install: Our flush mount D-rings are designed for everyday use and are easy to install. We've pre-drilled holes for convenience. The plastic pan has two holes, and the ring has a 2/5-inch mounting hole for a secure and reliable anchor point to different project requirements. Guideline Do not use it for overhead lifting-for tie-down only. Never Exceed maximum load capacity. Inspect before each use. Look for signs of deformation, corrosion, wear, etc. Don't use it if damaged.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.