Shop MYTEE PRODUCTS

8 Point Roll Back Vehicle Tie Down Kit with Chain Extension- 3333 LB WLL - Black

  • Mfr # 8TDK-14CE-BLK
  • Zoro # G225021252

product price: 
$
167.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8TDK-14CE-BLK
Zoro #
G225021252
UPC #
199145062124
Country of Origin
Cambodia

Description

Then check out our addition in 8-point roll-back tie-down system with chain ends. In this kit, you'll find all the necessary parts, such as a ratchet with chain extension, dog bone webbing, and a webbing strap with chain extension. -Quality Construction: Each component of this kit is constructed from high-quality materials. Check the key materials of each component: The webbing utilized in the long tie-down strap and dog bone strap is black polyester. The chain extension attached in ratchet and webbing is constructed from heat-treated alloy steel. It's for operation, but within the described working load limits. These metals are further coated with gold chromate to protect against rust and corrosion in outdoor settings. The ratchet handle in this kit is made from carbon structural steel that will efficiently withstand the rigors of roads and the environment. The yellow zinc coating further protects the handle from rain and changing weather, protecting it from corrosion and rust. Measurement Details: The key parts of this 8-point rollback tie-down system are as follows: (4) tie-down webbing with chain extensions, (4) dog bone straps with eye-to-eye reinforcements on both ends, and (4) ratchet handles with chain extensions. The dimensions of each component are mentioned below:- The long flexible webbing is available in 14ft length and 2in width, whereas the chain extension link diameter is 3/8in and length is 13 3/4in. The overall length of the dog bone straps is 16in, and the width is 2in. Lastly, the ratchet with chain extension has an overall chain length of 10 5/8in, whereas the diameter of each link is 3/8in. Lastly, the ratchet handle has an overall length of 8in. Car Tie-Down Functionality: As highlighted, this kit is a vehicle securement tool that keeps them secure on a rollback tow truck, flatbed car hauler, or similar transport bed. They can be stored in truck toolboxes, too. Check how each part helps in securing the vehicle:- The kit includes two types of webbing-the first component is long tie-down webbing used in the 8-point rollback tie-down system. Feed both ends of the long webbing tie-down with extension into the dog bone strap eye-to-eye configuration. Make sure the straps are straight, with no twisted webbing (as it may jeopardize the strap's structural integrity). Put the chain in the key slot. Next, feed the webbing into the ratchet handle provided and put the other chain in the key slot. Use the ratchet to achieve the desired tension.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.