2 in. x 30 ft. Ratchet Strap with Chain Anchor
- Mfr # RS230C
- Zoro # G725022605
product price:Â
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS230C
- Zoro #
- G725022605
- UPC #
- 840223623620
- Country of Origin
- Cambodia
Description
Securing heavy loads during transit is a necessity. Every cargo load has its requirements and capacity to hold. Protect the cargo loads and vehicles using Mytee Products 'Ratchet Straps with Chain Anchors'. It's ideal for all heavy equipment and loads (including trucks and flatbed trailers). To learn more, keep reading:- Strap Measurements: Our yellow ratchet strap with chain extension (grab-hook) and webbing has a width and length of 2 inches and 30 feet, respectively. The end of the strap has Delta ring metal securing the strap and heavy chain extension together. Ratchet Measurements: The smooth and wide handle ratchet has a fixed-end length of 10.6in. Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel won't rust or take damage from other metals. Limit: The yellow ratchet strap with chain anchor (extension) has a working load limit (WLL) of 3,400 lbs and a webbing break strength of 10,000 lbs. It offers minimum stretch and maximum wear resistance. The chain anchor is grade 70 (G70), which is stronger and more durable in the material. Optimized Design: The tie-down can safely handle and accommodate forces caused by speed, road conditions, or emergencies. The ratchet helps best in adjustments and tightening. The chain anchors with webbing is to increase the ratchet's working. Also, the hooks ensure quick attachment and detachment from various anchor points. Guideline - Increase the life of webbing and ratchet Use cordura protective sleeves or corner protectors. Consider using a rubber corner protector to enhance the friction coefficient b/w the loads and vehicle flow. All tie-down straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.