8 Ton 6in Sheave Snatch Block with Shackle For 3/4in Wire Rope

  • Mfr # SB6-8-Shackle

  • Zoro # G116250501


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB6-8-Shackle
Zoro #
G116250501
UPC #
840223624085
Country of Origin
China

Dimensions

Length
3/4 in

Description

Working Load Limit: 8 Tons Sheave Diameter: 6 in Min. Wire Rope Size: 3/4 in Max. Wire Rope Size: 7/8in. The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope, and then re-protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at its tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.
  • Sheave Size: 6"
  • Min. Wire Rope Size: 3/4" Max. Wire Rope Size: 7/8"
  • Working Load Limit: 8-Tons
  • Break Strength: 32-Tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.