Shop MYTEE PRODUCTS

8 Ton Snatch Block w/ SHACKLE Crane 3/4 Wire Rope Sheave Tow Axle Lift Truck, 2PK

  • Mfr # SB6-8-Shacklex2

  • Zoro # G922785808


product price:  $275.99
/pk 2, $138.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB6-8-Shacklex2
Zoro #
G922785808
UPC #
840223642379
Country of Origin
India

Description

Working Load Limit: 8 Tons Sheave Diameter: 6 in Min. Wire Rope Size: 3/4 in Max. Wire Rope Size: 7/8 in The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope, and then re-protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at it’s tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.