84in x 18in Aluminum Oversize Load Sign for Trucks Diamond Grade & Reflective

  • Mfr # AL-OVERSIZE8418

  • Zoro # G616285102


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum
Sign Background Color
Yellow
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-OVERSIZE8418
Zoro #
G616285102
UPC #
840223630468
Country of Origin
India

Dimensions

Length
18 in

Details

Sign Material
Aluminum
Sign Background Color
Yellow

Description

Size: 84in L x 18in HMaterial: 0.080 Aluminum Center Hinged SignDiamond Grade reflective sheetRugged and DurableHigh VisibilityOur Oversize Load Sign ensures visibility, safety, and regulatory compliance, protecting drivers of oversized loads and other road users, and promoting a safer and more efficient transportation system.Center-Hinged Design: The center-hinged feature allows for easy folding and unfolding, providing flexibility and convenience during transportation and storage. It may be conveniently placed in your vehicle or storage space when not in use.Our Oversize Load Sign is made from Diamond Grade 0.80 Aluminum and is designed to withstand adverse weather conditions, assuring its durability and lifespan.Experience improved fuel efficiency with our unique hinge design, reducing wind resistance for optimal savings. Stainless steel riveted hinges ensure durability in demanding field conditions, maximizing the lifespan of the sign.High Visibility: The sign has a black-colored print on a vibrant yellow background on Diamond Grade Pressure Sensitive reflective sheeting. It ensures high visibility in low-light conditions, maximizing road safety.No Border Design: Our Oversize Load Sign is designed without a border, providing a clean and professional appearance while maintaining excellent visibility.Diamond Grade DG reflective sheeting meets ASTM D4956 Type XI. This highly reflective sheeting uses 100% efficient full-cube prismatic technology that reflects, almost twice the amount of light back to its source as High Intensity Prismatic sheeting.
  • Length: 84 Inch, Height: 18 Inch, Material: Aluminum
  • Our Oversize Load Sign ensures visibility, safety, and regulatory compliance, protecting drivers of oversized loads and other road users, and promoting a safer and more efficient transportation system.
  • High Visibility: The sign has a black-colored print on a vibrant yellow background on Diamond Grade Pressure Sensitive reflective sheeting. It ensures high visibility in low-light conditions, maximizing road safety.
  • Our Oversize Load Sign is made from Diamond Grade reflective sheet 0.80 Aluminum and is designed to withstand adverse weather conditions, assuring its durability and lifespan.
  • No Border Design: Our Oversize Load Sign is designed without a border, providing a clean and professional appearance while maintaining excellent visibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.