8.75ft x 10ft Large Cargo Net w/18oz Vinyl Insert w/S-Hooks, Ratchets & Carrying Case

  • Mfr # CN105120-18OZ

  • Zoro # G916502381


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Heavy-Duty 18 Oz
Length
10 ft
Width
8.75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN105120-18OZ
Zoro #
G916502381
UPC #
840223619340
Country of Origin
China

Dimensions

Length
10 ft
Width
8.75 ft

Details

Color
Black
Material
Heavy-Duty 18 Oz

Description

Heavy Duty Cargo Nets Size: 8. 75ft x 10ft Materials: 18oz Vinyl and Heavy Duty Cargo Netting 4-D-Rings on each corner of the Cargo Net For Tie-Down Max Working Load Limit on Tie-Down Straps: 1300 lbs S-Hooks and Ratchets Straps are Red for Visibility Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.