Shop MYTEE PRODUCTS
See all product information
Create Account
8ft V Shaped Extension Handle & 20 PK 4inCorner Protector Flatbed Edge Guards
- Mfr # PCP20-VBHANDLE2-KIT
- Zoro # G925022108
product price:Â
$
61.75
/ea
Key Features
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCP20-VBHANDLE2-KIT
- Zoro #
- G925022108
- UPC #
- 840223699885
- Country of Origin
- Cambodia
- Color
- Yellow
Description
Kit Includes: - (20 Pcs) 4in Corner Protector 20 Pack w/ Carrying Bag-Yellow Dimensions: 4in X 4in X 6in Plastic Corner Protectors for 4in Webbing Corner Protectors are designed to protect both strap and cargo from damage caused by load. They are required by law whenever load conditions could cut or abrade the strap. Color: Yellow Includes Mesh carrying bag (1 Pcs) 8ft Corner Protector Placement Tool w/ Telescopic Handle & Aluminum VB Handle Adjustable Pole Length: 4ft to 8ft Adjustable Head Width: 9in Handle Material: Aluminum Handle Color: Black Handle Finish: Oxidation Padding Color: Safety Yellow Attachment Head Color: Black Collapsed Length w/ Head: 4 1/4ft Extended Length w/ Head: 8 7/8ft Special Features: Telescopic Handle, Sponge Hand-held Handle, Adjustable Locking Clamps, U-Shaped Attachment Head Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.