Shop MYTEE PRODUCTS
Create Account
8ft x 10ft Black Mesh Tarp, 90% Shade, Greenhouse Covers Sunblock Shade Cloth Screen
- Mfr # MT90-8x10
- Zoro # G525022645
product price:Â
$
23.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT90-8x10
- Zoro #
- G525022645
- UPC #
- 840223623040
- Country of Origin
- China
Description
Size: 8ft x 10ft 90% Shade Mesh Tarp Size: Please note that our Black Mesh Tarps are handmade and the cut size is up to 2% difference after it is hemmed and stitched. It is reinforced with 2in thick polyester webbing. Material: Our mesh tarps are made out of 4oz Knitted Tape Mesh. It holds up under harsh UV rays and will not rot or wither in harsh weather conditions. Tough Lock Stitch Knitted Construction: Resists rips, tears, and fraying. Shade levels remain constant during product life. Easy to Install: Unfold the Mesh Tarp completely and you may use the Grommets to secure the mesh tarp by use of zip ties, rubber ties, or any form of secure tie down you see fit. Please make sure all points are secure. Coverage: 90% Shade coverage protects plants and patios from the heat and sun. VERSATILE: These tarps can cover loads that need to breathe but can't be trapped under direct sun light, like tree, bush or sand. Mesh shade used to cover greenhouse for plants outdoor, patio shades roll up outdoor, pool cover, porch screen, balcony privacy screen. BREATHABLE: This mesh shade tarp can cover live, fragile cargo that needs to breathe. COOL: This mesh shade tarp can be used to create a cooler environment. It can block out intense, hot direct sunlight while letting in a cool breeze. The breathable material prevents moisture and condensation from building up under the tarp. DURABLE: Mesh shade tarps are made from heavy duty polyethylene (HDPE) mesh, a durable material. These tarps can withstand exposure to weather, dirt, grit, and debris.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.