7ft-6in x 22ft Heavy Duty Tarp w/ 6in Double Pocket & Brass Grommets - Black, 18 oz.
- Mfr # Vinyl-DP-76-22
- Zoro # G316492817
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Vinyl-DP-76-22
- Zoro #
- G316492817
- UPC #
- 840223642492
- Country of Origin
- China
Details
- Color
- Black
- Tarp Material
- Vinyl
Description
This 7ft-6 in x 22ft Vinyl Asphalt dump truck tarp from us is available with 6 in double pockets which provide it extra coverage, reinforced hems, and #4 brass grommets for secure fastening. The product is manufactured using 18 oz vinyl which is durable, and long-lasting. With our vinyl tarps, you can cover and protect material while transporting them in your dump trucks, especially hot asphalt. You can find the other crucial information about our vinyl tarp below: Size: The heavy-duty vinyl tarp is available in a width of 7ft-6 in and a length of 22ft. This size of the dump truck tarp offers enough surface area coverage for different outdoor and industrial applications and is ideal across different industries. It can be used as a protective barrier or to protect items while transportation. Material: This vinyl tarp is made using heavy-duty 18 oz vinyl material. This strong material makes it durable and effective for use even during tough conditions. It also helps the tarps to resist water, abrasion, and unfavorable weather conditions and makes them ideal to be used for heavy-duty applications such as in agriculture, industries, and construction sites. Hems and Grommets: Our heavy-duty tarps are available with reinforced hems that are made with 2 in thick polyester webbing to provide extra stability for securing and reducing the risk of fraying and tearing around the edges. It also has evenly spread #4 brass grommets for easy and secure tie-downs. Find our similar dump truck tarps here. 6 in Double Pockets: The 6 in double pockets help secure the tarp to the dump truck and easily attach and remove it using the rods. They also add an extra layer of material at the pockets which makes the tarps more durable and resistant to wear and tear when they are rolled and unrolled frequently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.